Motion
SC-31C
703329 Ball Bearing Cartridge - 1.9375 in Bore , 4.5625 in OD, 1.4687 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568288
MFR #SC-31C
Price$1,192.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
703329 Ball Bearing Cartridge - 1.9375 in Bore , 4.5625 in OD, 1.4687 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568288
MFR #SC-31C

Mfr description
SC-31C CYL CARTRIDGE BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Housing Width  
    1.4700 in
  • Inner Ring Width  
    2.0310 in
  • Outside Diameter  
    4.5630 in
  • Overall Width
    2.0310 in
  • Weight
    4.90 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC-31C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461021163
  • Max Rpm
    3550 rpm
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    7889 lbs
  • Radial Static Load Capacity
    5216 lbs
  • Replacement Bearing
    2-115C
  • Seal Type
    Single Lip Contact Seal
  • Series
    SC
  • UPC_NO
    662461021163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)