Motion
SC-47C
703340 Ball Bearing Cartridge - 2.9375 in Bore , 6.6250 in OD, 2.0000 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568311
MFR #SC-47C
List Price$4,633.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
703340 Ball Bearing Cartridge - 2.9375 in Bore , 6.6250 in OD, 2.0000 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568311
MFR #SC-47C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,633.02/each for your price

Overview

Mfr description
SC-47C CYL CARTRIDGE BRG
  • Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    3.0630 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Housing Type
    Cartridge, Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide Coated
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    14839 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    11224 lbs
  • Max Rpm
    2100 rpm
  • Seal Type
    Single Lip Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Series
    SC
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SC-47C
  • Replacement Bearing
    2-215C
  • Manufacturer Upc Number
    662461021279
  • UPC_NO
    662461021279
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    13.50 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text