Specifications
Dimensions
- Bore Diameter1.2500 in
- Housing Width1.2200 in
- Inner Ring Width1.7500 in
- Outside Diameter3.8750 in
- Overall Width1.7500 in
- Weight3.69 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialPPS
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberSC-20T
- Manufacturer Product Page
- Manufacturer Upc Number662461029824
- Max Rpm6500 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity5782 lbs
- Radial Static Load Capacity3493 lbs
- Replacement Bearing2-14T SFB
- Seal TypeFelt Labyrinth Seal
- SeriesSC-T
- UPC_NO662461029824
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)