Motion
SC-28T
705416 Ball Bearing Cartridge - 1.7500 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #00568320
MFR #SC-28T
Price$454.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
705416 Ball Bearing Cartridge - 1.7500 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #00568320
MFR #SC-28T

Mfr description
SC-28T CYL CARTRIDGE BRG
  • Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Housing Width  
    1.4400 in
  • Inner Ring Width  
    2.0000 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.0000 in
  • Weight
    4.45 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC-28T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461029886
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    7901 lbs
  • Radial Static Load Capacity
    5139 lbs
  • Replacement Bearing
    2-112T
  • Seal Type
    Felt Labyrinth Seal
  • Series
    SC-T
  • UPC_NO
    662461029886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)