Motion
SC-32T
705418 Ball Bearing Cartridge - 2.0000 in Bore , 4.9375 in OD, 1.5937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #00568323
MFR #SC-32T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
705418 Ball Bearing Cartridge - 2.0000 in Bore , 4.9375 in OD, 1.5937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #00568323
MFR #SC-32T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Housing Width  
    1.5900 in
  • Inner Ring Width  
    2.2500 in
  • Outside Diameter  
    4.9380 in
  • Overall Width
    2.2500 in
  • Weight
    6.40 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cartridge, Cylindrical
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC-32T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461029909
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    9752 lbs
  • Radial Static Load Capacity
    6601 lbs
  • Replacement Bearing
    2-2T
  • Seal Type
    Felt Labyrinth Seal
  • Series
    SC-T
  • UPC_NO
    662461029909

Overview

Mfr description
SC-32T CYL CARTRIDGE BRG
  • Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought