Overview
Mfr description
SC-34T CYL CARTRIDGE BRG
- With Seal Flinger
Specifications
- Bore Diameter
- Outside Diameter
- Housing Width
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Duty TypeStandard Duty
- Housing TypeCylindrical Cartridge
- Expansion TypeNon-Expansion
- Inner Ring Width
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Operating Temperature RangeMax 250°
- Max Rpm4500 rpm
- Seal TypeFelt
- Lubrication TypeLubrication Fitting
- Bearing Material52100/Black Oxide
- SeriesSC
- Manufacturer Catalog Number705419
- Replacement Bearing2-22T
- UPC_NO662461029916
- Weight6.40 lbs
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data