Motion
SC-22TC

SEALMASTER
SC-22TC

705790 Ball Bearing Cartridge - 1.3750 in Bore , 3.8750 in OD, 1.2187 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #00568331
MFR #SC-22TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-22TC

705790 Ball Bearing Cartridge - 1.3750 in Bore , 3.8750 in OD, 1.2187 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #00568331
MFR #SC-22TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC-22TC CYL CARTRIDGE BRG
  • Without Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Duty Type
    Standard Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Max Rpm
    4650 rpm
  • Seal Type
    Single Lip Contact
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    SC
  • Manufacturer Catalog Number
    705790
  • Replacement Bearing
    2-16T
  • Manufacturer Upc Number
    662461032886
  • UPC_NO
    662461032886
  • Weight
    3.50 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text