Specifications
Dimensions
- Bore Diameter1.6875 in
- Housing Width1.4375 in
- Inner Ring Width2.0000 in
- Outside Diameter4.3750 in
- Weight4.80 lbs
Details
- Bearing Material52100/Black Oxide
- CAD Drawing
- Cage MaterialBrass
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion
- Finish CoatingBlack Oxide
- Housing MaterialCast Iron
- Housing TypeCylindrical Cartridge
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705794
- Max Rpm3800 rpm
- Operating Temperature RangeMax 250°
- Replacement Bearing2-111T
- Seal TypeSingle Lip Contact
- SeriesSC
- UPC_NO662461032923
Overview
Mfr description
SC-27TC CYL CARTRIDGE BRG
- Without Seal Flinger