Motion
SC-32RTC

SEALMASTER
SC-32RTC

Ball Bearing Cartridge - 2 in Bore , 4-9/16 in OD, 1-15/32 in Housing Width, Cast Iron, Concentric Collar
Mi Item #00568339
MFR #SC-32RTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-32RTC

Ball Bearing Cartridge - 2 in Bore , 4-9/16 in OD, 1-15/32 in Housing Width, Cast Iron, Concentric Collar
Mi Item #00568339
MFR #SC-32RTC

Mfr description
SC-32RTC CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Housing Width  
    1-15/32 in
  • Inner Ring Width  
    2-1/32 in
  • Outside Diameter  
    4.5625 in

Details

  • Bearing Material
    Chrome Steel
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3550 rpm
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Seal Type
    Contact/Lip
  • Series
    SC
  • UPC_NO
    662461097731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)