Motion
SC-32TC

SEALMASTER
SC-32TC

705797 Ball Bearing Cartridge - 2.0000 in Bore , 4.9375 in OD, 1.5937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #00568340
MFR #SC-32TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-32TC

705797 Ball Bearing Cartridge - 2.0000 in Bore , 4.9375 in OD, 1.5937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #00568340
MFR #SC-32TC

Mfr description
SC-32TC CYL CARTRIDGE BRG
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Housing Width  
    1.5937 in
  • Inner Ring Width  
    2.2500 in
  • Outside Diameter  
    4.9375 in
  • Weight
    6.40 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    705797
  • Max Rpm
    3250 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    2-2T
  • Seal Type
    Single Lip Contact
  • Series
    SC
  • UPC_NO
    662461032954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)