Motion
MSC-51
701935 Ball Bearing Cartridge - 3.1875 in Bore , 7.4375 in OD, 2.5000 in Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #00568379
MFR #MSC-51
Price$12,086.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
701935 Ball Bearing Cartridge - 3.1875 in Bore , 7.4375 in OD, 2.5000 in Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #00568379
MFR #MSC-51

Mfr description
MSC-51 CYL CARTRIDGE BRG
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,086.39/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Housing Width  
    2.5000 in
  • Inner Ring Width  
    3.3750 in
  • Outside Diameter  
    7.4375 in
  • Weight
    20.20 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    701935
  • Manufacturer Upc Number
    662461014448
  • Max Rpm
    2125 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    3-33
  • Seal Type
    Felt
  • Series
    MSC
  • UPC_NO
    662461014448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)