Motion
MSC-24C

SEALMASTER
MSC-24C

704262 Ball Bearing Cartridge - 1.5000 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568395
MFR #MSC-24C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-24C

704262 Ball Bearing Cartridge - 1.5000 in Bore , 4.3750 in OD, 1.4375 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568395
MFR #MSC-24C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSC-24C CYL CARTRIDGE BRG
  • Without Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Max Rpm
    3800 rpm
  • Seal Type
    Single Lip Contact
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    MSC
  • Manufacturer Catalog Number
    704262
  • Replacement Bearing
    3-18C
  • UPC_NO
    662461027080
  • Weight
    4.50 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text