Specifications
Dimensions
- Bore Diameter1.9375 in
- Housing Width1.5937 in
- Inner Ring Width2.1875 in
- Outside Diameter4.9375 in
- Weight5.80 lbs
Details
- Bearing Material52100/Black Oxide
- CAD Drawing
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion
- Finish CoatingBlack Oxide
- Housing MaterialCast Iron
- Housing TypeCylindrical Cartridge
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number704266
- Max Rpm3250 rpm
- Operating Temperature RangeMax 250°
- Replacement Bearing3-115C
- Seal TypeSingle Lip Contact
- SeriesMSC
- UPC_NO662461027110
Overview
Mfr description
MSC-31C CYL CARTRIDGE BRG
- Without Seal Flinger