Motion
MSC-64C

SEALMASTER
MSC-64C

704280 Ball Bearing Cartridge - 4.0000 in Bore , 9.5000 in OD, 3.0000 in Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #00568414
MFR #MSC-64C
Price$17,242.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-64C

704280 Ball Bearing Cartridge - 4.0000 in Bore , 9.5000 in OD, 3.0000 in Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #00568414
MFR #MSC-64C

Mfr description
MSC-64C CYL CARTRIDGE BRG
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,242.70/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Housing Width  
    3.0000 in
  • Inner Ring Width  
    4.6250 in
  • Outside Diameter  
    9.5000 in
  • Weight
    42.00 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704280
  • Manufacturer Upc Number
    662461027257
  • Max Rpm
    1450 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    3-4C
  • Seal Type
    Single Lip Contact
  • Series
    MSC
  • UPC_NO
    662461027257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)