Specifications
Dimensions
- Bore Diameter2.1875 in
- Housing Width1.6300 in
- Inner Ring Width2.6250 in
- Outside Diameter5.8750 in
- Overall Width2.6250 in
- Weight10.52 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialPPS
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberMSC-35T
- Manufacturer Product Page
- Manufacturer Upc Number662461032091
- Max Rpm4100 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity11789 lbs
- Radial Static Load Capacity8150 lbs
- Replacement Bearing3-23T
- Seal TypeFelt Labyrinth Seal
- SeriesMSC-T
- UPC_NO662461032091
Overview
Mfr description
MSC-35T CYL CARTRIDGE BRG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation