Motion
MSC-36T

SEALMASTER
MSC-36T

705677 Ball Bearing Cartridge - 2.2500 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Skwezloc Collar, Medium Duty
MI ITEM #00568424
MFR #MSC-36T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-36T

705677 Ball Bearing Cartridge - 2.2500 in Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Skwezloc Collar, Medium Duty
MI ITEM #00568424
MFR #MSC-36T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Housing Width  
    1.6250 in
  • Inner Ring Width  
    2.6250 in
  • Outside Diameter  
    5.8750 in
  • Weight
    10.70 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    705677
  • Manufacturer Upc Number
    662461032107
  • Max Rpm
    4100 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    2-24T
  • Seal Type
    Felt
  • Series
    MSC
  • UPC_NO
    662461032107

Overview

Mfr description
MSC-36T CYL CARTRIDGE BRG
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought