Motion
SC-214
709968 Ball Bearing Cartridge - 70 mm Bore , 6.2500 in OD, 2.0000 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568455
MFR #SC-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
709968 Ball Bearing Cartridge - 70 mm Bore , 6.2500 in OD, 2.0000 in Housing Width, Cast Iron, Set Screw, Standard Duty
Mi Item #00568455
MFR #SC-214

Mfr description
SC-214 CYL CARTRIDGE BRG
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Housing Width  
    2.0000 in
  • Inner Ring Width  
    2.7500 in
  • Outside Diameter  
    6.2500 in
  • Weight
    12.60 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    709968
  • Manufacturer Upc Number
    662461052099
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5214
  • Seal Type
    Felt
  • Series
    SC
  • UPC_NO
    662461052099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)