Motion
SC-204C

SEALMASTER
SC-204C

710302 Ball Bearing Cartridge - 20 mm Bore , 2.9375 in OD, 0.8750 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568457
MFR #SC-204C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-204C

710302 Ball Bearing Cartridge - 20 mm Bore , 2.9375 in OD, 0.8750 in Housing Width, Cast Iron, Set Screw, Standard Duty
MI ITEM #00568457
MFR #SC-204C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Housing Width  
    0.8750 in
  • Inner Ring Width  
    1.2187 in
  • Outside Diameter  
    2.9375 in
  • Weight
    1.10 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    710302
  • Manufacturer Upc Number
    662461054505
  • Max Rpm
    6450 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5204C
  • Seal Type
    Single Lip Contact
  • Series
    SC
  • UPC_NO
    662461054505

Overview

Mfr description
SC-204C CYL CARTRIDGE BRG
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought