Motion
ASPT205-10

NTN
ASPT205-10

Mini Stretcher Unit Assy - Ball Bearing, 25 mm Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 34.50 mm Height, 235 mm Bolt Center Length
MI ITEM #00568464
MFR #ASPT205-10
Price$251.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPT205-10

Mini Stretcher Unit Assy - Ball Bearing, 25 mm Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 34.50 mm Height, 235 mm Bolt Center Length
MI ITEM #00568464
MFR #ASPT205-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.95/each

Specifications

Dimensions

  • Base Width
    0.1250 in, 3.200 mm
  • Bolt Center To Center Length
    235 mm
  • Bolt Center To Center Width
    Metric
  • Bolt Size
    M10
  • Bore Diameter  
    25 mm
  • Frame Base Width
    90 mm
  • Frame Overall Height  
    34.50 mm
  • Frame Overall Length  
    260 mm
  • Overall Height
    3.9375 in
  • Overall Length
    260 mm
  • Overall Width
    1.3594 in
  • Travel  
    3.9375 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    AS205
  • Compatible Bearing Series Part Num
    AS205
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Mini-Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    ASPT205-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359020458
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ASPT
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359020458

Overview

Mfr description
ASPT205-10 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought