Overview
Mfr description
SC-215C CYL CARTRIDGE BRG
- Without Seal Flinger
Specifications
- Bore Diameter
- Outside Diameter
- Housing Width
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeStandard Duty
- Housing TypeCylindrical Cartridge
- Expansion TypeNon-Expansion
- Inner Ring Width
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Operating Temperature RangeMax 250°
- Max Rpm2100 rpm
- Seal TypeSingle Lip Contact
- Lubrication TypeLubrication Fitting
- Bearing Material52100/Black Oxide
- SeriesSC
- Manufacturer Catalog Number710312
- Replacement Bearing5215C
- UPC_NO662461054604
- Weight13.50 lbs
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data