Motion
MSC-311

SEALMASTER
MSC-311

710165 Ball Bearing Cartridge - 55 mm Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568480
MFR #MSC-311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-311

710165 Ball Bearing Cartridge - 55 mm Bore , 5.8750 in OD, 1.6250 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568480
MFR #MSC-311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Housing Width  
    1.6250 in
  • Inner Ring Width  
    2.5625 in
  • Outside Diameter  
    5.8750 in
  • Weight
    9.50 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    710165
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5311
  • Seal Type
    Felt
  • Series
    MSC
  • UPC_NO
    662461053560

Overview

Mfr description
MSC-311 CYL CARTRIDGE BRG
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought