Motion
MSC-316

SEALMASTER
MSC-316

710169 Ball Bearing Cartridge - 80 mm Bore , 7.4375 in OD, 2.5000 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568485
MFR #MSC-316
List Price$11,832.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-316

710169 Ball Bearing Cartridge - 80 mm Bore , 7.4375 in OD, 2.5000 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568485
MFR #MSC-316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,832.53/each for your price

Overview

Mfr description
MSC-316 CYL CARTRIDGE BRG
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Max Rpm
    2125 rpm
  • Seal Type
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    MSC
  • Manufacturer Catalog Number
    710169
  • Replacement Bearing
    5316
  • Manufacturer Upc Number
    662461053607
  • UPC_NO
    662461053607
  • Weight
    20.20 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text