Motion
MSC-320

SEALMASTER
MSC-320

710171 Ball Bearing Cartridge - 100 mm Bore , 9.5000 in OD, 3.0000 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568486
MFR #MSC-320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSC-320

710171 Ball Bearing Cartridge - 100 mm Bore , 9.5000 in OD, 3.0000 in Housing Width, Cast Iron, Set Screw, Medium Duty
MI ITEM #00568486
MFR #MSC-320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSC-320 CYL CARTRIDGE BRG
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Max Rpm
    1700 rpm
  • Seal Type
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    MSC
  • Manufacturer Catalog Number
    710171
  • Replacement Bearing
    5320
  • UPC_NO
    662461053614
  • Weight
    42.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text