Motion
CU315 15/16 CARTRIDGE BALL

LINK-BELT
CU315 15/16 CARTRIDGE BALL

Ball Bearing Cartridge - 15/16 in Bore , 3 in OD, 1-1/4 in Housing Width, Steel, Set Screw
MI ITEM #00568553
MFR #CU315 15/16 CARTRIDGE BALL
List Price$1,527.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU315 15/16 CARTRIDGE BALL

Ball Bearing Cartridge - 15/16 in Bore , 3 in OD, 1-1/4 in Housing Width, Steel, Set Screw
MI ITEM #00568553
MFR #CU315 15/16 CARTRIDGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,527.83/each for your price

Overview

Mfr description
CU315 CARTRIDGE C-U315
  • 15/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Fixed Cartridge Block, Setscrew Locking, Clearance Seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Round
  • Housing Width
  • Overall Width
    1.6720 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    4810 lbs
  • Radial Static Load Capacity
    2450 lbs
  • Max Rpm
    9350 rpm
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Bearing Material
    Steel
  • Series
    Cartridge Blocks
  • UPC_NO
    662327882716
  • Weight
    2.00 lbs
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text