Motion
CU316 1 CARTRIDGE BALL

LINK-BELT
CU316 1 CARTRIDGE BALL

Ball Bearing Cartridge - 1 in Bore , 3 in OD, 1-1/4 in Housing Width, Steel, Set Screw
MI ITEM #00568554
MFR #CU316 1 CARTRIDGE BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU316 1 CARTRIDGE BALL

Ball Bearing Cartridge - 1 in Bore , 3 in OD, 1-1/4 in Housing Width, Steel, Set Screw
MI ITEM #00568554
MFR #CU316 1 CARTRIDGE BALL

Mfr description
CU316 CARTRIDGE C-U316
  • 1" Mounted Ball Bearing, Heavy Duty, Formed Steel Fixed Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Housing Width  
    1.2500 in
  • Inner Ring Width  
    1-43/64 in
  • Outside Diameter  
    3.0000 in
  • Overall Width
    1.6720 in
  • Weight
    2.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    9350 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4810 lbs
  • Radial Static Load Capacity
    2450 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327882723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)