Motion
CU328 1 3/4 CARTRIDGE BALL

LINK-BELT
CU328 1 3/4 CARTRIDGE BALL

Ball Bearing Cartridge - 1-3/4 in Bore , 4.594 in OD, 1-27/32 in Housing Width, Steel, Set Screw
Mi Item #00568564
MFR #CU328 1 3/4 CARTRIDGE BALL
Price$739.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU328 1 3/4 CARTRIDGE BALL

Ball Bearing Cartridge - 1-3/4 in Bore , 4.594 in OD, 1-27/32 in Housing Width, Steel, Set Screw
Mi Item #00568564
MFR #CU328 1 3/4 CARTRIDGE BALL

Mfr description
CU328 CARTRIDGE C-U328
  • 1 3/4" Mounted Ball Bearing, Heavy Duty, Formed Steel Fixed Cartridge Block, Setscrew Locking, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$739.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Housing Width  
    1.8438 in
  • Inner Ring Width  
    2-19/32 in
  • Outside Diameter  
    5.3750 in
  • Overall Height
    4.5940 in
  • Overall Length
    4.5940 in
  • Overall Width
    2.5940 in
  • Weight
    6.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG328L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327734978
  • Max Rpm
    6200 rpm
  • Radial Dynamic Load Capacity
    11870 lbs
  • Radial Static Load Capacity
    7110 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327734978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)