Motion
CU336 2 1/4 CARTRIDGE BALL

LINK-BELT
CU336 2 1/4 CARTRIDGE BALL

Ball Bearing Cartridge - 2-1/4 in Bore , 5.781 in OD, 2-3/8 in Housing Width, Steel, Set Screw
MI ITEM #00568569
MFR #CU336 2 1/4 CARTRIDGE BALL
Price$3,360.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU336 2 1/4 CARTRIDGE BALL

Ball Bearing Cartridge - 2-1/4 in Bore , 5.781 in OD, 2-3/8 in Housing Width, Steel, Set Screw
MI ITEM #00568569
MFR #CU336 2 1/4 CARTRIDGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,360.42/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Housing Width  
    2.3750 in
  • Inner Ring Width  
    3-5/16 in
  • Outside Diameter  
    5.7810 in
  • Overall Height
    5.7810 in
  • Overall Length
    5.7810 in
  • Overall Width
    3.3130 in
  • Weight
    12.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG336L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327708207
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327708207

Overview

Mfr description
CU336 CARTRIDGE C-U336
  • 2 1/4" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought