Motion
CU344 2 3/4 CARTRIDGE BALL

LINK-BELT
CU344 2 3/4 CARTRIDGE BALL

Ball Bearing Cartridge - 2-3/4 in Bore , 6.562 in OD, 2-3/4 in Housing Width, Steel, Set Screw
Mi Item #00568574
MFR #CU344 2 3/4 CARTRIDGE BALL
Price$6,250.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU344 2 3/4 CARTRIDGE BALL

Ball Bearing Cartridge - 2-3/4 in Bore , 6.562 in OD, 2-3/4 in Housing Width, Steel, Set Screw
Mi Item #00568574
MFR #CU344 2 3/4 CARTRIDGE BALL

Mfr description
CU344 CARTRIDGE C-U344
  • 2 3/4" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,250.71/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Housing Width  
    2.7500 in
  • Inner Ring Width  
    3-13/16 in
  • Outside Diameter  
    6.5620 in
  • Overall Height
    6.5620 in
  • Overall Length
    6.5620 in
  • Overall Width
    3.8130 in
  • Weight
    17.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG344L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327735258
  • Max Rpm
    3950 rpm
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327735258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)