Motion
CU347 2 15/16 CARTRIDGE BALL

LINK-BELT
CU347 2 15/16 CARTRIDGE BALL

Ball Bearing Cartridge - 2-15/16 in Bore , 6.969 in OD, 3 in Housing Width, Steel, Set Screw
Mi Item #00568575
MFR #CU347 2 15/16 CARTRIDGE BALL
Price$3,009.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU347 2 15/16 CARTRIDGE BALL

Ball Bearing Cartridge - 2-15/16 in Bore , 6.969 in OD, 3 in Housing Width, Steel, Set Screw
Mi Item #00568575
MFR #CU347 2 15/16 CARTRIDGE BALL

Mfr description
CU347 CARTRIDGE C-U347
  • 2 15/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,009.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Housing Width  
    3.0000 in
  • Inner Ring Width  
    4-3/32 in
  • Outside Diameter  
    6.9690 in
  • Overall Height
    6.9690 in
  • Overall Length
    6.9690 in
  • Overall Width
    4.0940 in
  • Weight
    19.90 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG347L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327735395
  • Max Rpm
    3700 rpm
  • Radial Dynamic Load Capacity
    26140 lbs
  • Radial Static Load Capacity
    17300 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327735395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)