Motion
CU355 3 7/16 CARTRIDGE BALL

LINK-BELT
CU355 3 7/16 CARTRIDGE BALL

Ball Bearing Cartridge - 3-7/16 in Bore , 8-3/8 in OD, 3-9/16 in Housing Width, Steel, Set Screw
Mi Item #00568577
MFR #CU355 3 7/16 CARTRIDGE BALL
Price$5,780.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU355 3 7/16 CARTRIDGE BALL

Ball Bearing Cartridge - 3-7/16 in Bore , 8-3/8 in OD, 3-9/16 in Housing Width, Steel, Set Screw
Mi Item #00568577
MFR #CU355 3 7/16 CARTRIDGE BALL

Mfr description
CU355 CARTRIDGE C-U355
  • 3 7/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,780.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Housing Width  
    3.5625 in
  • Inner Ring Width  
    4-15/16 in
  • Outside Diameter  
    8.3750 in
  • Overall Height
    8.3750 in
  • Overall Length
    8.3750 in
  • Overall Width
    4.9380 in
  • Weight
    36.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG355L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327883461
  • Max Rpm
    3100 rpm
  • Radial Dynamic Load Capacity
    35070 lbs
  • Radial Static Load Capacity
    24100 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327883461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)