Motion
CEU324 1 1/2 CARTRIDGE BALL BRG

LINK-BELT
CEU324 1 1/2 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 1-1/2 in Bore , 4.188 in OD, 1-21/32 in Housing Width, Steel, Set Screw
MI ITEM #00568592
MFR #CEU324 1 1/2 CARTRIDGE BALL BRG
Price$2,361.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU324 1 1/2 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 1-1/2 in Bore , 4.188 in OD, 1-21/32 in Housing Width, Steel, Set Screw
MI ITEM #00568592
MFR #CEU324 1 1/2 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,361.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Housing Width  
    1.6563 in
  • Inner Ring Width  
    2-5/16 in
  • Outside Diameter  
    4.1880 in
  • Overall Width
    2.3130 in
  • Weight
    4.85 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    7200 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    9126 lbs
  • Radial Static Load Capacity
    5390 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327883300

Overview

Mfr description
CEU324 CARTRIDGE CE-U324
  • 1 1/2" Mounted Ball Bearing, Heavy Duty, Formed Steel Expansion Cartridge Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought