Motion
CEU326

LINK-BELT
CEU326

Ball Bearing Cartridge - 1-5/8 in Bore , 4.594 in OD, 1-27/32 in Housing Width, Steel, Set Screw
MI ITEM #00568593
MFR #CEU326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU326

Ball Bearing Cartridge - 1-5/8 in Bore , 4.594 in OD, 1-27/32 in Housing Width, Steel, Set Screw
MI ITEM #00568593
MFR #CEU326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CEU326 CARTRIDGE CE-U326
  • 1 5/8" Mounted Ball Bearing, Heavy Duty, Formed Steel Expansion Cartridge Block, Setscrew Locking, Clearance Seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    2.5940 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    11870 lbs
  • Radial Static Load Capacity
    7110 lbs
  • Max Rpm
    6200 rpm
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Bearing Material
    Steel
  • Series
    Cartridge Blocks
  • Weight
    6.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text