Motion
CEU335 2 3/16 CARTRIDGE BALL BRG

LINK-BELT
CEU335 2 3/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 2-3/16 in Bore , 5-3/8 in OD, 2-3/16 in Housing Width, Steel, Set Screw
MI ITEM #00568599
MFR #CEU335 2 3/16 CARTRIDGE BALL BRG
Price$3,075.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU335 2 3/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 2-3/16 in Bore , 5-3/8 in OD, 2-3/16 in Housing Width, Steel, Set Screw
MI ITEM #00568599
MFR #CEU335 2 3/16 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,075.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Housing Width  
    2.1875 in
  • Inner Ring Width  
    3-1/16 in
  • Outside Diameter  
    5.3750 in
  • Overall Width
    3.0630 in
  • Weight
    9.66 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    4950 rpm
  • Radial Dynamic Load Capacity
    16070 lbs
  • Radial Static Load Capacity
    10000 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327708658

Overview

Mfr description
CEU335 CARTRIDGE CE-U335
  • 2 3/16" Mounted Ball Bearing, Heavy Duty, Formed Expansion Steel Cartridge Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought