Motion
CEU344

LINK-BELT
CEU344

Ball Bearing Cartridge - 2-3/4 in Bore , 6.562 in OD, 2-3/4 in Housing Width, Steel, Set Screw
MI ITEM #00568605
MFR #CEU344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU344

Ball Bearing Cartridge - 2-3/4 in Bore , 6.562 in OD, 2-3/4 in Housing Width, Steel, Set Screw
MI ITEM #00568605
MFR #CEU344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CEU344 CARTRIDGE CE-U344
  • 2 3/4" Mounted Ball Bearing, Heavy Duty Expansion Unit, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    3.8130 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs
  • Max Rpm
    3950 rpm
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Bearing Material
    Steel
  • Series
    Cartridge Blocks
  • Weight
    16.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text