Motion
CEU347 2 15/16 CARTRIDGE BALL BRG

LINK-BELT
CEU347 2 15/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 2-15/16 in Bore , 6.969 in OD, 3 in Housing Width, Steel, Set Screw
MI ITEM #00568606
MFR #CEU347 2 15/16 CARTRIDGE BALL BRG
List Price$5,515.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU347 2 15/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 2-15/16 in Bore , 6.969 in OD, 3 in Housing Width, Steel, Set Screw
MI ITEM #00568606
MFR #CEU347 2 15/16 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,515.79/each for your price

Overview

Mfr description
CEU347 CARTRIDGE CE-U347
  • 2 15/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Housing Width
  • Overall Width
    4.0940 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Housing Type
    Cylindrical
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    26140 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    17300 lbs
  • Max Rpm
    3700 rpm
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Bearing Material
    Steel
  • Series
    Cartridge Blocks
  • Insert
    UG347L
  • Manufacturer Upc Number
    662327735418
  • UPC_NO
    662327735418
  • Weight
    19.95 lbs
  • Overall Height
    6.9690 in
  • Overall Length
    6.9690 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text