Motion
CEU351 3 3/16 CARTRIDGE BALL BRG

LINK-BELT
CEU351 3 3/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-3/16 in Bore , 7.594 in OD, 3-3/16 in Housing Width, Steel, Set Screw
MI ITEM #00568607
MFR #CEU351 3 3/16 CARTRIDGE BALL BRG
Price$4,137.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU351 3 3/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-3/16 in Bore , 7.594 in OD, 3-3/16 in Housing Width, Steel, Set Screw
MI ITEM #00568607
MFR #CEU351 3 3/16 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,137.25/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Housing Width  
    3.1875 in
  • Inner Ring Width  
    4-13/32 in
  • Outside Diameter  
    7.5940 in
  • Overall Height
    7.5940 in
  • Overall Length
    7.5940 in
  • Overall Width
    4.4060 in
  • Weight
    26.90 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG351L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327962968
  • Max Rpm
    3400 rpm
  • Radial Dynamic Load Capacity
    28990 lbs
  • Radial Static Load Capacity
    19500 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327962968

Overview

Mfr description
CEU351 CARTRIDGE CE-U351
  • 3 3/16" Mounted Ball Bearing, Heavy Duty, Formed Steel Expansion Cartridge Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought