Motion
CEU363 3 15/16 CARTRIDGE BALL BRG

LINK-BELT
CEU363 3 15/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-15/16 in Bore , 9-3/8 in OD, 4-1/16 in Housing Width, Steel, Set Screw
Mi Item #00568610
MFR #CEU363 3 15/16 CARTRIDGE BALL BRG
Price$15,033.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU363 3 15/16 CARTRIDGE BALL BRG

Ball Bearing Cartridge - 3-15/16 in Bore , 9-3/8 in OD, 4-1/16 in Housing Width, Steel, Set Screw
Mi Item #00568610
MFR #CEU363 3 15/16 CARTRIDGE BALL BRG

Mfr description
CEU363 CARTRIDGE CE-U363
  • 3 15/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Formed Steel Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,033.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Housing Width  
    4.0625 in
  • Inner Ring Width  
    5-9/16 in
  • Outside Diameter  
    9.3750 in
  • Overall Height
    9.3750 in
  • Overall Length
    9.3750 in
  • Overall Width
    5.5630 in
  • Weight
    49.71 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Insert
    UG363L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    662327963064
  • Max Rpm
    2750 rpm
  • Radial Dynamic Load Capacity
    45000 lbs
  • Radial Static Load Capacity
    31600 lbs
  • Seal Type
    Clearance/Non-Contact
  • Series
    Cartridge Blocks
  • UPC_NO
    662327963064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)