Specifications
Dimensions
- Bolt Center To Center Length1.6875 in
- Bolt Hole Spacing1.5000 in
- Bolt Size3/8 in
- Bore Diameter3/4 in
- Housing Width2.3800 in
- Inner Ring Width1.2813 in
- Length Through Bore1.2813 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.4500 in
- Overall Length4.1880 in
- Overall Length Diameter4.1880 in
- Overall Width1.0938 in
- Weight1.5 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-012TC
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - FB-12TC
- Duty TypeStandard Duty
- Dynamic Load Capacity2611 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type3-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type3-Bolt Bracket
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberFB-12TC
- Manufacturer Product Page
- Manufacturer Upc Number662461034545
- Max Operating Temperature220 °F
- Max Rpm6450 rpm
- Maximum Speed6450 rpm
- Mounting Type3-Bolt Bracket
- Number Of Mounting Holes3
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-012TC
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesFB
- Static Load Capacity1444 lbf
- Type Of BearingBall
- UPC_NO662461034545
Overview
Mfr description
FB-12TC 3-BOLT FLG BRKT
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation