Specifications
Dimensions
- Bolt Center To Center Length47.60 mm
- Bore Diameter30 mm
- Housing Width31.40 mm
- Inner Ring Width38.10 mm
- Length Through Bore38.10 mm
- Overall Length Diameter136.1 mm
- Overall Width41.3 mm
- Weight3 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number710468
- Mounting Type3-Bolt Bracket
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing5206C
- Seal TypeContact Seal
- SeriesFB
- Type Of BearingBall
- UPC_NO662461055663
Overview
Mfr description
FB-206C 3 BOLT FLG BRKT
- Without Seal Flinger
- Includes GoldPlex-Hp Grease