Motion
SCHB-SC-107

DODGE
SCHB-SC-107

SCHB-SC-107
Mi Item #00568846
MFR #SCHB-SC-107
Price$348.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SC-107

SCHB-SC-107
Mi Item #00568846
MFR #SCHB-SC-107

Mfr description
SCHBSC107 SCR CONV HANGER BRG 126049
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.9400 in
  • Shaft Diameter
    1.4375 in

Details

  • Bearing Series
    208 Series
  • CAD Drawing
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    126049
  • Manufacturer Upc Number
    782475115792
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Performance
    Medium Duty
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475115792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)