Specifications
Dimensions
- Bore Diameter1-1/2 in
- Overall Width1.9375 in
Details
- Bearing MaterialCast Iron
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Manufacturer Catalog
- SeriesCHB
- UPC_NO697950079875
Overview
Mfr description
CHB603 1-1/2" 60 BALL BRG W/OIL