Motion
SCHB-SC-200

DODGE
SCHB-SC-200

SCHB-SC-200
MI ITEM #00568875
MFR #SCHB-SC-200
Price$379.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SC-200

SCHB-SC-200
MI ITEM #00568875
MFR #SCHB-SC-200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$379.01/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    1.9400 in
  • Shaft Diameter
    2.0000 in
  • Thread Size
    1

Details

  • Bearing Series
    210 Series
  • CAD Drawing
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124291
  • Manufacturer Upc Number
    782475115068
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Performance
    Normal Duty
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475115068

Overview

Mfr description
SCHBSC200 SCR CONV HANGER BRG 124291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text