Overview
Mfr description
CHB604 2" BALL BRG
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Finish CoatingUncoated
- Bearing MaterialCast Iron
- SeriesCHB
- UPC_NO697950079882
- Manufacturer Catalog
- Product TypeHanger Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data