Motion
SCHB-36

SEALMASTER
SCHB-36

Hanger Ball Bearing Unit - 2-1/4 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #00568888
MFR #SCHB-36
Price$4,781.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SCHB-36

Hanger Ball Bearing Unit - 2-1/4 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #00568888
MFR #SCHB-36

Mfr description
SCHB-36 SCREW CONV HNGR BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,781.90/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Outside Diameter
    5.6250 in
  • Overall Height
    6.8125 in
  • Overall Width  
    2.5625 in
  • Thread Length
    1.1250 in
  • Thread Size
    1 1/4 - 11 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    700372
  • Replacement Bearing
    2-24
  • Seal Type
    Felt Seal
  • Series
    SCHB
  • Series / Type
    SEHB
  • UPC_NO
    662461002858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)