Motion
HM3U2E32N

LINK-BELT
HM3U2E32N

Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 0.9100 in Width, Iron, Set Screw Collar
MI ITEM #00568893
MFR #HM3U2E32N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
HM3U2E32N

Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 0.9100 in Width, Iron, Set Screw Collar
MI ITEM #00568893
MFR #HM3U2E32N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM3U2E32N HANGER BLKHM3-U2E32N

Specifications

  • Bore Diameter
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    4.3750 in
  • Overall Width
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Thread Size
    3/4 - 10 in
  • Thread Length
    1.0000 in
  • Seal Type
    Contact Seal
  • Max Rpm
    3600 rpm
  • Series
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text