Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bearing MaterialCast Iron
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Manufacturer Catalog
- SeriesCHB
- UPC_NO697950079899
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)