Motion
CHB606
Hanger Ball Bearing Unit - 3.0000 in ID, Cast Iron, Set Screw Collar
MI ITEM #00568918
MFR #CHB606
Price$818.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 3.0000 in ID, Cast Iron, Set Screw Collar
MI ITEM #00568918
MFR #CHB606

Mfr description
CHB606 3" BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.62/each

Specifications

Dimensions

  • Bore Diameter  
    3 in

Details

  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Series
    CHB
  • UPC_NO
    697950079905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)