Motion
SCHB-48

SEALMASTER
SCHB-48

Hanger Ball Bearing Unit - 3.0000 in ID, 6.8750 in OD, 3.2500 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00568921
MFR #SCHB-48
Price$1,984.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SCHB-48

Hanger Ball Bearing Unit - 3.0000 in ID, 6.8750 in OD, 3.2500 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00568921
MFR #SCHB-48

Mfr description
SCHB-48 SCREW CONV HNGR BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,984.48/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter
    6.8800 in
  • Overall Height
    8.3100 in
  • Overall Width  
    2.9980 in
  • Thread Length
    1.2500 in
  • Thread Size
    1 1/2 - 11 1/2 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Polymer
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SCHB-48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461002926
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    SK-110
  • Seal Type
    Felt Seal
  • Series
    CSCHB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)