Motion
SCHB-63

SEALMASTER
SCHB-63

700385 Hanger Ball Bearing Unit - 3.9375 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00568929
MFR #SCHB-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SCHB-63

700385 Hanger Ball Bearing Unit - 3.9375 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00568929
MFR #SCHB-63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCHB-63 SCREW CONV HNGR BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    10.2500 in
  • Overall Height
    13.2500 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Bearing Material
    52100 steel/Black Oxide
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Size
    1 1/2 - 11 1/2 in
  • Thread Length
    2.6250 in
  • Seal Type
    Felt Seal
  • Series
    SCHB
  • Replacement Bearing
    3-315
  • Manufacturer Catalog Number
    700385
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text