Motion
SCHB-64

SEALMASTER
SCHB-64

700386 Hanger Ball Bearing Unit - 4.0000 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00568932
MFR #SCHB-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SCHB-64

700386 Hanger Ball Bearing Unit - 4.0000 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00568932
MFR #SCHB-64

Mfr description
SCHB-64 SCREW CONV HNGR BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Outside Diameter
    10.2500 in
  • Overall Height
    13.2500 in
  • Overall Width  
    4.6250 in
  • Thread Length
    2.6250 in
  • Thread Size
    2 1/2 - 8 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    700386
  • Replacement Bearing
    3-4
  • Seal Type
    Felt Seal
  • Series
    SCHB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)